Abbotsford
tab54212

ABB 54212 Color-Keyed® Copper Two-Hole Lug - Straight Standard Barrel, Purple 54

Price $25.6344 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:54212
Documents Documents

Description

Color-Keyed® two hole lug with standard barrel is a compression connector for copper conductors. Made of high-conductivity wrought copper with electro-tin plate. 3/8 inch bolt is used and the lug is used for 600 V to 35 kV applications.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Compression Lug with Sight Hole Type Standard Barrel
Conductor Size 4/0 AWG Number of Holes 2
Stud Size 3/8 in Barrel Length Standard
Color Code Purple Material Copper
Voltage Rating 35000 V Barrel Type Standard, Straight
Finish Tin Plated Standards UL File Number E9809
UPC 786210542126

Packages

1 - UNIT - 1 10 - UNIT = 10 100 - UNIT = 100 7200 - UNIT = 72000
This website uses cookies to ensure you get the best experience on our website. Read more
Ok