Abbotsford
tab54216

ABB 3/8 inch 400 kcm Color-Keyed 2-Hole Copper Lug, Blue

Price $45.3386 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:54216
Documents Documents

Description

COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Compression Lug with Sight Hole Type Standard Barrel
Conductor Size 400 kcmil Number of Holes 2
Stud Size 3/8 in Barrel Length Standard
Color Code Blue Material Copper
Voltage Rating 35000 V Barrel Type Standard, Straight
Terminal Connection Slender Finish Tin Plated
Standards UL E9809 Listed UPC 786210542164

Packages

1 - UNIT - 1 6 - UNIT = 6 60 - UNIT = 60 5760 - UNIT = 5760
This website uses cookies to ensure you get the best experience on our website. Read more
Ok