![tab54218](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/139083252.jpg?preset=medium)
ABB 54218 Color-Keyed® Copper Two-Hole Lug - Straight Standard Barrel, Brown 87
Description
COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | 45°, Non-Insulated |
Conductor Size | 500 kcmil | Number of Holes | 2 |
Stud Size | 0.375 in | Barrel Length | Standard |
Color Code | Brown | Material | Copper |
Voltage Rating | 35000 V | Barrel Type | Standard |
Finish | Tin Plated | Standards | UL E9809 |
UPC | 786210542188 |
Packages
1 - UNIT - 1 | 6 - UNIT = 6 | 60 - UNIT = 60 | 5760 - UNIT = 5760 |