![tab54223](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/139083252.jpg?preset=medium)
ABB 54223 Color-Keyed® Copper Two-Hole Lug - Straight Standard Barrel, Black 106
Description
COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug with Sight Hole | Type | Standard Barrel |
Conductor Size | 750 kcmil | Number of Holes | 2 |
Stud Size | 1/2 in | Barrel Length | Standard |
Color Code | Black | Material | Copper |
Voltage Rating | 35000 V | Barrel Type | Standard, Straight |
Finish | Tin Plated | Standards | UL File Number E9809 |
UPC | 786210542232 |
Packages
1 - UNIT - 1 | 6 - UNIT = (6) | 30 - UNIT = 30 | 3240 - UNIT - 3240 |