![tab54226](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/139083252.jpg?preset=medium)
ABB 1/2 inch 900 kcmil Color-Keyed 2-Hole Copper Lug, Yellow
Description
COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Straight, Non-Insulated |
Conductor Size | 900 kcmil | Number of Holes | 2 |
Stud Size | 0.5 in | Barrel Length | Standard |
Color Code | Yellow | Material | Copper |
Voltage Rating | 35000 V | Barrel Type | Standard |
Terminal Connection | Slender Flange | Finish | Tin Plated |
Standards | UL E9809 | UPC | 786210542263 |
Packages
1 - UNIT - 1 | 3 - UNIT = 3 | 30 - UNIT = 30 | 1440 - UNIT = 1440 |