![tab542550410](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/139083252.jpg?preset=medium)
ABB 542550410 Color-Keyed® Copper Two-Hole Lug - Straight Standard Barrel, Pink 42
Description
600 V TO 35 KV, CONDUCTOR MATERIAL COPPER, 1/0 AWG CODE, 225/24 FLEX CONDUCTOR, STANDARD BARREL, PAD SIZE 1 5/8 INCH L X 3/4 INCH W X 9/64 INCH THK, 2 PAD HOLE(S), 5/8 INCH PAD HOLE SPACING, 1/4 INCH STUD SIZE, PINK, DIE INDEX 42, ELECTRO TIN PLATED COPPER, OVERALL LENGTH 2 9/16 INCH, APPROVAL UL, CSA, COLOR-KEYED[R] BRAND
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Standard Barrel |
Conductor Size | 1/0 AWG | Number of Holes | 2 |
Stud Size | 1/4 in | Barrel Diameter | 0.521 in |
Tongue Size | 1.187 in L x 3/4 in W x 0.13 in T | Overall Length | 2.137 in |
Color Code | Pink | Material | Copper |
Voltage Rating | 35000 V | Barrel Type | Standard, Straight |
Die Code | 42 | Stud Hole Spacing | 5/8 in |
Finish | Tin Plated | UPC | 786210978086 |
Packages
1 - UNIT - 1 | 10 - UNIT = 10 | 100 - UNIT = 100 |