ABB 1/4 inch #2AWG Copper Two-Hole Lug Standard Barrel Narrow Tongue, Black
Description
Copper Two-Hole Lug, Standard Barrel Narrow Tongue, Max 35kV, Wire Size 2/0 AWG, 1/4 Inch Bolt Size, 5/8 Inch Spacing, Tin Plated, Die Code 45, Die Color Code Black
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Standard Barrel - Narrow Tongue |
Conductor Size | 2/0 AWG | Number of Holes | 2 |
Stud Size | 1/4 in | Barrel Length | Standard |
Color Code | Black | Material | Copper |
Voltage Rating | 35000 V | Barrel Type | Standard |
Tongue Type | Narrow | Finish | Tin-Plated |
Standards | UL E9809 Listed | UPC | 786209912176 |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |