![tab58826bebs](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969178.jpg?preset=medium)
ABB 58826BEBS Color-Keyed® Copper Two-Hole Lug - Straight Long Belled End Barrel, Yellow 115
Description
COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper and electro-tin plated. Certified to 600V and recommended up to 35kV.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Bell Shape End |
Conductor Size | 900 kcmil | Number of Holes | 2 |
Stud Size | 1/2 in | Barrel Length | Long |
Color Code | Yellow | Material | Copper |
Voltage Rating | 35000 V | Barrel Type | Long, Straight |
Die Code | 115 | Finish | Tin Plated |
Standards | UL File Number E9809 | UPC | 786210955445 |
Packages
1 - UNIT - 1 | 3 - UNIT = 3 | 30 - UNIT = 30 |