![tab58884beph](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969091.jpg?preset=medium)
ABB 58884BEPH Color-Keyed® Compression Terminal Lug Copper, Tin Plated, Black
Description
Copper Two-Hole Lug, Long Barrel, Peep Hole, Max 35kV, Wire Size 646 kcmil, 1/2 Inch Bolt Size, 1-3/4 Inch Hole Spacing, Tin Plated, Die Code 106, Die Color Code Black
Specifications
Brand Name | ABB | Sub Brand | Blackburn®, Color-Keyed® |
Item Name | Compression Lug | Type | Non-Insulated |
Conductor Size | 646 kcmil | Number of Holes | 2 |
Stud Size | 1/2 in | Color Code | Black |
Material | Copper | Voltage Rating | 35000 V |
Barrel Type | Long | Peep Hole | Yes |
Die Code | 106 | Stud Hole Spacing | 1-3/4 in |
Finish | Tin Plated | UPC | 786209934161 |
Packages
1 - UNIT - 1 | 6 - UNIT = 6 | 30 - UNIT = 30 |