![tab582650616bs](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140969022.jpg?preset=medium)
ABB 3/8 inch Copper Two-Hole Lug, Standard Barrel - Bell Shaped End
Description
Copper Two-Hole Lug, Standard Barrel - Bell Shaped End, Peep Hole, Max 35kV, Wire Size 4/0 Flex, 3/8 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Code 62, Die Color Code Yellow
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Compression Lug | Type | Standard Barrel - Bell Shaped End |
Conductor Size | 4/0 AWG | Number of Holes | 2 |
Stud Size | 1/2 in | Color Code | Yellow |
Material | Copper | Voltage Rating | 35000 V |
Barrel Type | Standard - Bell Shaped End | Peep Hole | Yes |
Tongue Type | Straight | Die Code | 62 |
Stud Hole Spacing | 1 in | Finish | Tin Plated |
Application | For Copper Conductors | UPC | 786209875839 |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |