Abbotsford
tabctl4002

ABB 1/2 inch Blackburn Copper Two-Hole Lug - Straight Short Barrel, Blue

Price $55.9507 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CTL4002

Description

The serie blackburn CTL copper lugs 2 hole mount short barrel are• For use with copper conductors: AWG stranded, flexible cable,welding cable an portable cord• Specially designed for industrial and building applications• Made of high conductivity seamless copper tubing• Tin plated for corrosion resistance• Specially chamfered barrel for ease of installation• Colour coded for matching die identification• Can be used for medium voltage application up to 35 kV providedproper insulation techniques are used• CSA Certified and U.L. Listed for AWG conductors when installedwith Blackburn, Burndy, T&B or Anderson tools, as specified by CSA• Short barrel connectors designed for regular duty applications• Ideal for confined areas

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Compression Lug Type Standard Barrel
Conductor Size 400 kcmil Number of Holes 2
Stud Size 1/2 in Barrel Length Short
Color Code Blue Material Copper
Voltage Rating 35000 V Barrel Type Short, Straight
Finish Tin Plated Standards UL E9809 Listed
UPC 783786131990

Packages

1 - UNIT - 1 10 - UNIT = 10 100 - UNIT = 100