BURNDY YA262NU 600V-35kV Burndy® Blank Tongue HYLUG™ Long Compression Lug, Yellow, Black
Description
Cu Tubing Hylug (Undrilled), Blank Tongue, 2/0 AWG Code, 600V-35kV, Long, Compression, Black
Specifications
Brand Name | Burndy | Sub Brand | Hylug™ |
Item Name | Compression Lug | Conductor Size | 2/0 AWG Stranded and Solid |
Stud Size | 1/4 in | Tongue Size | 0.83 in W |
Overall Length | 4.97 in | Color Code | Black |
Material | Copper | Voltage Rating | 600 - 35000 V |
Barrel Type | Long, Straight | Tongue Type | Straight |
Terminal Connection | Slender | Die Code | 13 |
Strip Length | 1-9/16 in | Finish | Electro-Tin Plated |
Standards | UL 468A, UL 468B | UPC | 781810502853 |
Packages
1 - UNIT - 1 | 20 - UNIT - 20 |