BURNDY YA282NU 600V-35kV Burndy® Blank Tongue HYLUG™ Long Compression Lug, Purple
Description
Copper Compression Lug (Undrilled), 2 Hole w/o Inspection Window, 4/0 AWG, 1/2" Stud, Long Barrel, Tin Plated
Specifications
Brand Name | Burndy | Sub Brand | Hylug™ |
Item Name | Compression Lug | Type | YA-2NU, Blank |
Conductor Size | 4/0 AWG Stranded | Stud Size | 1/4 in |
Tongue Size | 1.02 in W | Overall Length | 5.17 in |
Color Code | Purple | Material | Copper |
Voltage Rating | 600 - 35000 V | Barrel Type | Long, Straight |
Tongue Type | Straight | Terminal Connection | Slender |
Die Code | 15 | Strip Length | 1-11/16 in |
Finish | Electro-Tin Plated | Standards | UL 468A, UL 468B |
Application | The blank tongue line of copper code hylug terminals are designed to provide maximum field flexibility | UPC | 781810503706 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |