BURNDY YA292NU 600V-35kV Burndy® Blank Tongue HYLUG™ Long Compression Lug, Yellow
Description
Cu Tubing Hylug (Undrilled), Blank Tongue, 250 kcmil Code, 600V-35kV, Long, Compression, Yellow
Specifications
Brand Name | Burndy | Sub Brand | Hylug™ |
Item Name | Compression Lug | Conductor Size | 250 kcmil Stranded |
Stud Size | 1/4 in | Tongue Size | 1.11 in W |
Overall Length | 5.21 in | Color Code | Yellow |
Material | Copper | Voltage Rating | 600 - 35000 V |
Barrel Type | Long, Straight | Tongue Type | Straight |
Terminal Connection | Slender | Die Code | 16 |
Strip Length | 1-11/16 in | Finish | Electro-Tin Plated |
Standards | UL 468A, UL 468B | UPC | 781810504352 |
Packages
10 - UNIT - (10) |