Abbotsford
burya444n

HUBBELL 1000 kcmil, 1/2 inch Stud Burndy Copper Compression Lug, 4 Hole w/o Inspection Window, Long Barrel, Tin Plated

Price $524.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YA444N
Documents Documents

Description

Compression lug with uninsulated copper terminal. One hole without inspection window, straight standard tongue. Chamfered short barrel. Tin plated, copper lug.

Specifications

Brand Name Burndy Sub Brand Hylug™
Item Name Compression Lug without Inspection Window Type Straight
Conductor Size 1000 kcmil Number of Holes 4
Stud Size 1/2 in Overall Length 7.14 in
Color Code White Material Copper
Voltage Rating 35000 V Barrel Type Chamfered, Short
Terminal Connection Special Shape Die Code 27
Strip Length 3-1/16 in Stud Hole Spacing 1-3/4 in
Finish Tin-Plated Mounting Type 14 mm Hole
Standards CSA Certified, UL 486A, 486B Listed Application For Code Conductor
UPC 781810524015

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok