
BUR YSP39T 750 CU HV SPLICE
Description
Seamless types YS-T and YSP-T high conductivity copper electro-tin plated compression HYLINK⢠high-voltage splices with standard barrel and tapered ends are ideally suited for higher voltage applications. Type YSP-T splice connector has a brazed in place center plug to prevent the passage of oil between two oil filled conductors or between conductors without oil and conductors with oil and acts as a center wire stop for proper conductor insertion.
Specifications
Brand Name | Burndy | Sub Brand | Hylink™ |
Item Name | Compression Splice Connector | Size | 4.6 IN Length X 2 IN Dimebsion B |
Voltage Rating | 600 - 35000 V | Conductor Size | 750 kcmil |
Overall Length | 4.6 in | Type | High Voltage, Standard Version |
Series/Model | YSP-T | Barrel Type | Long |
Strip Length | 2 in | Contact Material | Copper |
Connection Type | End | Color | Black |
Finish | Bare | Temperature Rating | 90 °C |
Standards | UL Listed, CSA Certified, RoHS Compliant | Application | For Higher Voltage Applications From 5 kV Through 35 kV and Commercial Stranded Copper Conductors |
UPC | 781810001349 |
Packages
1 - UNIT - 1 |