![ilsctl20](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/308972438.jpg?preset=medium)
ILSCO CANADA CTL-2/0 SHORT BARREL SLEEVE
Description
Long barrelled copper compression sleeve, chamfered entry, color coded. Manufactured from high strength seamless copper tubing. Offers maximum conductivity and excellent crimping characteristics. Provides low contact resistance. For easy conductor insertion. Identifies the proper compression die. For grounding and bonding applications.
Specifications
Brand Name | Ilsco | Sub Brand | SureCrimp® |
Item Name | Long Barrel Compression Sleeve | Type | Standard |
Conductor Size | 2/0-4 AWG Expanded | Die Code | I-45 |
Length | 3-1/8 in | Material | Copper |
Series | CTL | Connector Type | Parallel |
Voltage Rating | 600 V | Temperature Rating | 90 °C |
Specifications | 1-5/8 in Strip Length | Finish | Tin Plated |
Color | Black | Dimensions | 0.437 in ID x 0.562 in OD |
Standards | UL 486A-B, UL File Number E6207, CSA File Number LR29601, NEBS Rated Level 3 | Application | Grounding and Bonding |
UPC | 783669128055 |
Packages
10 - UNIT - (10) |