×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
tab54814

ABB 54814 300 kcmil Color-Keyed® Copper Two-Way Splice, White

Price $47.4742 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:54814

Description

COLOR-KEYED® Compression connector, long barrel, two-way splice provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost. For 600 Volts to 35kV applications.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Long Barrel Splice Connector Type 2-Way, Parallel, Non-Insulated
Conductor Size 300 kcmil Material Copper
Voltage Rating 600 - 35000 V Finish Tin Plated
Color White Standards UL E9809, CSA 4503
UPC 786210548142

Packages

1 - UNIT - 1 10 - UNIT = 10 50 - UNIT = 50 9600 - UNIT = 9600
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok