ABB 58526 Color-Keyed® Copper Two-Way Splice, Yellow 115
Description
COLOR-KEYED® Compression connector, long barrel, two-way splice provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost. For 600 Volts to 35kV applications.
Specifications
Brand Name | ABB | Sub Brand | Color-Keyed® |
Item Name | Parallel Splice Connector | Type | 2-Way |
Conductor Size | 900 kcmil, 777 kcmil Flex | Material | Copper |
Voltage Rating | 600 V | Finish | Tin Plated |
Color | Yellow | Standards | UL E9809 Listed |
UPC | 786210585260 |
Packages
1 - UNIT - 1 | 3 - UNIT = 3 | 30 - UNIT = 30 |