Abbotsford
tabtr65

ABB 6 inch Blackburn Service Entrance Compression Splice Sleeve, Yellow

Price $21.5763 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TR65

Description

BLACKBURN® service entrance compression splice of aluminium. Triplex neutral splice with semi-tension. Non-insulated. Colour-coded and marked for easy identification.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Splice Connector Type Triplex Neutral, 2-Conductor
Conductor Size 1 AWG ACSR, 1/0 AWG Stranded Length 6 in
Material Aluminum Connector Type Compression
Color Yellow Dimensions 0.37 in
Standards ANSI C119.4 Approved Application For Service Entrance on Commercial Industrial Loads
UPC 783786101481

Packages

1 - UNIT - 1 50 - UNIT = 50 300 - UNIT = 300