Abbotsford
burb208

BURNDY B208 Burndy® BW BCC1 SPLICE 4/0 AWG, Mold, Horizontal End to End, Cable to Cable, 4/0 AWG (Run & Tap), 90 Weld Metal

Price $339.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:B208

Description

End to End Mold

Specifications

Brand Name Burndy Sub Brand BurndyWeld®
Item Name Splice Conductor Size 4/0 AWG
Series/Model BCC-1 Contact Material Copper
Standards UL Listed Application For Horizontal End To End Cable Connections
UPC 781810378007

Packages

1 - UNIT - 1