![bures4r6r](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/286552825.jpg?preset=medium)
BURNDY ES4R6R #4-6 CU/AL Type ES Insulink Service Entrance Sleeve
Description
RUN/COURSE TAP/DERIVATION ACSR:6 S.B. 200% |8 S.B. 200% AL & CU:4 SOL-4 STR.|6 SOL-6 STR. COLOR/COULEUR: A-ORANGE, B-BLUE.
Specifications
Brand Name | Burndy | Sub Brand | Insulink™ |
Item Name | Pre-Insulated Compression Sleeve | Type | ES Series Pre-Insulated Service Entrance Compression Connector |
Conductor Size | 6 AWG | Length | 2.75 in |
Material | Aluminum | Series | ES |
Color | Orange to Blue | For Use With | Al/Stranded-Cables |
UPC | 781810420409 |
Packages
100 - UNIT - (100) |