×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
bures2r6r

BURNDY ES2R6R #2-6 CU/AL Burndy® Type ES Insulink™ Service Entrance Sleeve

Price $3.1361 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:ES2R6R

Description

RUN/COURSE TAP/DERIVATION ACSR:4 S.B. 200% |8 S.B. 200% AL & CU:2 STR.-2 STR|6 SOL/STR-6 SOL/STR COLOR/COULEUR: A-RED, B-BLUE

Specifications

Brand Name Burndy Sub Brand Insulink™
Item Name Pre-Insulated Compression Sleeve Type ES Series Pre-Insulated Service Entrance Compression Connector
Conductor Size 6 AWG Length 2.75 in
Material Aluminum Series ES
Color Red to Blue For Use With Al/Stranded-Cables
UPC 781810420447

Packages

100 - UNIT - (100)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok