BURNDY YJS25A 1/0AWG Burndy® Aluminum Compression Splice, Aluminum
Description
Burndy Canada YJS25A Powerlink Compression Splice, YJS-A Series Overhead Or Underground Non Tension, Aluminum, UL Listed, CSA Certified, ROHS Compliant, For Standard Or Compact Aluminum Conductors
Specifications
Brand Name | Burndy | Sub Brand | Powerlink™ |
Item Name | Compression Splice Connector | Voltage Rating | 18 - 30 KV |
Type | YJS-A Series Overhead Or Underground Non Tension Compression Splice | Contact Material | Aluminum |
Application | Standard or Compact Aluminum Conductors | UPC | 781810425251 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |