BURNDY YJS26A 2/0AWG Burndy® Aluminum Compression Splice, Aluminum
Description
Power lug terminal for standard or compact aluminium conductor. Overhead or underground, non-tension compression splice with prefilled PENETROX and capped.
Specifications
Brand Name | Burndy | Sub Brand | Powerlink™ |
Item Name | Compression Splice Connector | Conductor Size | 2/0 AWG |
Overall Length | 2.88 in | Type | YJS-A Series Overhead Or Underground Non Tension Compression Splice |
Contact Material | Aluminum | Application | Standard or Compact Aluminum Conductors, Also for Al/St Cables |
UPC | 621945071360 |
Packages
25 - UNIT - (25) |