BURNDY YJS27A 3/0AWG Burndy® Aluminum Compression Splice, Aluminum
Description
Burndy Canada YJS27A Powerlink Compression Splice, YJS-A Series Overhead Or Underground Non Tension, Conductor Range #3/0 AWG, 7 Or 19 Stranded Conductor, Aluminum, UL Listed, CSA Certified, ROHS Compliant, For Standard Or Compact Aluminum Conductors
Specifications
Brand Name | Burndy | Sub Brand | Powerlink™ |
Item Name | Compression Splice | Conductor Size | 3/0 AWG |
Type | Overhead or Underground Non Tension | Series/Model | YJS-A Series |
Contact Material | Aluminum | Standards | UL Listed, CSA Certified, RoHS Compliant |
Application | For Standard or Compact Aluminum Conductors | UPC | 781810425268 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 |