BURNDY YJS2CA #2 AWG Burndy® Lug Terminal Powerlink™ Aluminum Splice
Description
Burndy Canada YJS2CA Powerlink Compression Splice, YJS-A Series Overhead Or Underground Non Tension, Conductor Range #2 AWG, 7 Stranded Conductor, Aluminum, UL Listed, CSA Certified, ROHS Compliant, For Standard Or Compact Copper Or Aluminum Conductors
Specifications
Brand Name | Burndy | Sub Brand | Powerlink™ |
Item Name | Compression Splice | Conductor Size | 2 AWG |
Overall Length | 2.18 in | Type | Overhead or Underground Non Tension |
Series/Model | YJS-A Series | Contact Material | Aluminum |
Standards | UL Listed, CSA Certified | Application | For Standard or Compact Copper or Aluminum Conductors |
UPC | 781810425282 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |