BURNDY YJS30A 3/0AWG Burndy® Aluminum Compression Splice, Aluminum
Description
Power lug terminal for standard or compact aluminium conductor. Overhead or underground, non-tension compression splice with prefilled PENETROX and capped.
Specifications
Brand Name | Burndy | Item Name | Compression Splice |
Conductor Size | 3/0 AWG | Overall Length | 4-1/2 in |
Contact Material | Aluminum | For Use With | Stranded or Compact Aluminum Conductor |
UPC | 621945071421 |
Packages
1 - UNIT - 1 | 12 - UNIT - (12) |