BURNDY YJS4CA #4 AWG Burndy® Lug Terminal Powerlink™ Aluminum Splice
Description
Burndy Canada YJS4CA Powerlink Compression Splice, YJS-A Series Overhead Or Underground Non Tension, Conductor Range 4 AWG, 7 Stranded Conductor, Aluminum, UL Listed, CSA Certified, ROHS Compliant, For Standard Or Compact Copper Or Aluminum Conductors
Specifications
Brand Name | Burndy Canada | Sub Brand | Powerlink |
Type | YJS-A Series Overhead Or Underground Non Tension Compression Splice | Application | For Standard Or Compact Copper Or Aluminum Conductors |
UPC | 781810425299 |
Packages
1 - UNIT - 1 | 25 - UNIT - 25 | 50 - UNIT - 50 |