ILSCO CANADA 1-2 inch Insulated Aluminum Service Entrance Sleeve
Description
Nylon insulated aluminum compression sleeve. Dual rated, color coded end caps. Rated for 600 volts. Provides protection against moisture, extended shelf life and crimpability at sub-zero temperatures. For aluminum to copper or aluminum to aluminum. . Provides for ease of wire size identification (conforms to industry standards) and also prevents dirt and other contaminants from entering the connector prior to use. Holds connector insert in place during installation . Ensures reliability.
Specifications
Brand Name | Ilsco | Item Name | Pre-Insulated Compression Sleeve |
Conductor Type | ACSR, Aluminum and Copper | Conductor Size | 2-6/1 AWG, 7/1 AWG ACSR, 1-2 AWG Stranded Aluminum or Copper (End A), 4-6/1 AWG, 7/1 AWG ACSR, 3-4 AWG Stranded, 2 AWG Solid Aluminum or Copper (End B) |
Die Code | 5/8 or BG | Length | 2-7/8 in |
Material | Aluminum | Voltage Rating | 600 V |
Color | Red and Orange | Includes | Anchoring Ring |
Application | Use in Service Entrance Applications | UPC | 783669732269 |
Packages
50 - UNIT - (50) |