![tabcts407](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/140965087.jpg?preset=medium)
ABB 7-1/4 inch #4/0 Blackburn Full-Tension Distribution Compression Splice
Description
BLACKBURN® Full-tension distribution compression splice for solid, Stranded and copper weld conductors. Standards compliant. Meets ANSI C119.4 requirements.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Full-Tension Distribution Compression Splice | Type | Non-Insulated |
Conductor Size | 4/0 AWG Stranded | Length | 7-1/4 in |
Material | Copper | Connector Type | Compression, Parallel |
Standards | ANSI C119.4 Approved | Application | For Distribution Compression Connector |
UPC | 783786051946 |
Packages
1 - UNIT - 1 | 20 - UNIT = 20 |