×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
bures8r8r

BURNDY ES8R8R #8-8 CU/AL Burndy® Type ES Insulink™ Service Entrance Sleeve

Price $3.2238 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:ES8R8R

Description

Compression connector with aluminium insert of ultraviolet resistant plastic jacket and caps. Pre-insulated service entrance compression connector. Prefilled with PENETROX joint compound

Specifications

Brand Name Burndy Sub Brand Insulink™
Item Name Service Entrance Splice Type Pre-Insulated
Conductor Type Aluminum/Steel Conductor Size 8 AWG
Material Aluminum, Nylon Insulation Series ES
Connector Type Compression Color Green to Green
UPC 781810420362

Packages

100 - UNIT - (100)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok