Abbotsford
bures25a25a

BURNDY ES25A25A 1/0-1/0 CU/AL Burndy® Type ES Insulink™ Service Entrance Sleeve

Price $2.81 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:ES25A25A
Documents Documents

Description

Compression splice with pre-insulated service entrance sleeve. Aluminium insert with ultraviolet resistant plastic jacket and caps. Prefilled with PENETROX joint compound.

Specifications

Brand Name Burndy Sub Brand Insulink™
Item Name Pre-Insulated Compression Sleeve Type Insulated Service Entrance Connectors
Conductor Size 1/0 AWG Side A and Side B Stranded Aluminum and Copper Length 2-3/4 in
Material Aluminum/Copper Series ES
Dimensions 3/4 x 5/8 in OD (Without Cap) For Use With Al/Stranded-Cables
Standards RUS Accepted, RoHS Compliant Application Insulated Combinations Of Copper, Aluminum, ACSR Compressed Conductors and in Overhead Distribution
UPC 781810013939

Packages

100 - UNIT - (100)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok