×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
bures2r2r

BURNDY ES2R2R #2-2 CU/AL Burndy® Type ES Insulink™ Service Entrance Sleeve

Price $117.16 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:ES2R2R

Description

Insulated AL service entrance compression sleeve for combinations of insulated CU, AL and ACSR conductors, Color Code: Red (Side A), Red (Sdie B).

Specifications

Brand Name Burndy Sub Brand Insulink™
Item Name Pre-Insulated Compression Sleeve Type Insulated Service Entrance Connectors
Conductor Size 2 AWG Length 2.75 in
Material Aluminum Series ES
For Use With Al/Stranded-Cables Standards RUS Accepted, RoHS Compliant
Application Insulated Combinations Of Copper, Aluminum, ACSR Compressed Conductors and in Overhead Distribution UPC 781810140956

Packages

100 - UNIT - (100)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok