![bures2r8r](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/148799436.jpg?preset=medium)
BURNDY ES2R8R #2-8 CU/AL Burndy® Type ES Insulink™ Service Entrance Sleeve
Description
Burndy Canada ES2R8R Insulink Connector, ES Series Pre-Insulated Service Entrance Compression, Conductor Range Tap #8 AWG, Aluminum Insert With Ultra Violet Resistant Plastic Jacket And Caps, Red To Green, Nylon Insulation, Conductor Range (Main/Primary) #2 AWG, 2-3/4 IN Length, 3/4 IN Nominal O.D, UL Listed, CSA Certified, ROHS Compliant
Specifications
Brand Name | Burndy | Sub Brand | Insulink™ |
Item Name | Service Entrance Splice | Type | Pre-Insulated |
Conductor Size | 8 AWG Tap | Length | 2-3/4 in |
Material | Aluminum/Nylon | Series | ES |
Connector Type | Compression | Color | Green/Red |
UPC | 781810420416 |
Packages
100 - UNIT - (100) |