Abbotsford
burygs28

HUBBELL YGS28 Hylink™ Compression Splice 3.37 in L Unplated Copper Grounding Irreversible

Price $61.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YGS28

Description

Grounding Irreversible Compression Splices, 4/0 str., Grounding Irreversible Compression Splices.

Specifications

Brand Name Burndy Sub Brand Hylink™
Item Name Compression Splice Type Grounding Irreversible
Conductor Type Stranded Copper Conductor Size 4/0 AWG Stranded
Die Code 15 Length 3.37 in
Material Copper Connector Type Splice
Finish Unplated Color Black
Dimensions 0.69 in OD Standards UL 467, UL 486A-486B, UL Direct Burial Listed, CSA Certified, RoHS Compliant
Application For Direct Burial in Earth or Concrete UPC 781810220429

Packages

1 - UNIT - 1