Abbotsford
ilsct8

ILSCO CANADA CT-8 SHORT BARREL SLEEVE

Price $7.3652 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ILSCO CANADA
Manufacturer #:CT-8

Description

Short barrelled copper compression sleeve, chamfered entry, color coded. Manufactured from high strength seamless copper tubing. Offers maximum conductivity and excellent crimping characteristics. Provides low contact resistance. For easy conductor insertion. Identifies the proper compression die. For grounding and bonding applications.

Specifications

Brand Name Ilsco Sub Brand SureCrimp®
Item Name Short Barrel Compression Sleeve Type UL Model
Conductor Size 8 AWG Conductor Size Die Code I-21
Length 1-1/8 in Material Copper
Series CT Connector Type Parallel
Voltage Rating 600 V Temperature Rating 90 °C
Specifications 5/8 in Strip Length Finish Tin Plated
Color Red Dimensions 0.179 in ID x 0.272 in OD
Standards UL 486A-B, UL File Number E6207, CSA File Number LR29601, NEBS Rated Level 3 Application Grounding and Bonding
UPC 783669116540

Packages

50 - UNIT - (50)