ILSCO CANADA CT-1 SHORT BARREL SLEEVE
Description
Short barrelled copper compression sleeve, chamfered entry, color coded. Manufactured from high strength seamless copper tubing. Offers maximum conductivity and excellent crimping characteristics. Provides low contact resistance. For easy conductor insertion. Identifies the proper compression die. For grounding and bonding applications.
Specifications
Brand Name | Ilsco | Sub Brand | SureCrimp® |
Item Name | Short Barrel Compression Sleeve | Type | UL Model |
Conductor Size | 1-6 AWG Expanded | Die Code | I-37 |
Length | 1-7/8 in | Material | Copper |
Series | CT | Connector Type | Parallel |
Voltage Rating | 600 V | Temperature Rating | 90 °C |
Specifications | 1 in Strip Length | Finish | Tin Plated |
Color | Green | Dimensions | 0.359 in ID x 0.468 in OD |
Standards | UL 486A-B, UL File Number E6207, CSA File Number LR29601, NEBS Rated Level 3 | Application | Grounding and Bonding |
UPC | 783669113631 |
Packages
10 - UNIT - (10) |