
ILSCO CANADA ASN-350 Ilsco Aluminum Compression Sleeve
Description
Surecrimp Aluminum Compression Sleeve, Compression connection, Dual Rated, Aluminum material, Tin plated connector, Standard Barrel, UL, CSA, Copper/Aluminum Primary Conductor 350 kcmil, Contains De-Ox®, 1 conductors, Dimensions 5.125 in x 1.105 in x 1.105 in, rated for 35 kV, die color code Brown, primary color(s) Silver,
Specifications
Brand Name | Ilsco | Sub Brand | SureCrimp® |
Item Name | Compression Sleeve | Type | Dual Rated, Chamfered Barrel |
Conductor Type | Aluminum and Copper | Conductor Size | 350 kcmil |
Die Code | 299 | Length | 5-1/8 in |
Material | Aluminum Alloy | Series | ASN |
Voltage Rating | 35,000 V | Temperature Rating | 90 °C |
Finish | Electro-Tin Plated | Color | Brown |
Dimensions | 0.72 in ID x 1.105 in OD | Standards | UL 486A/B, UL File Number E6207, CSA File Number LR29601, RoHS Compliant |
Application | Use in Circuits Rated 35 kV or Less, Proper High Voltage Spacing and Insulation Techniques must be used | UPC | 783669184822 |
Packages
3 - UNIT - (3) |