ILSCO CANADA ASN-4/0 Ilsco Aluminum Compression Sleeve
Description
Surecrimp Aluminum Compression Sleeve, Conductor Size 4/0, Tin Plated, UL, CSA
Specifications
| Brand Name | Ilsco | Sub Brand | SureCrimp® |
| Item Name | Compression Sleeve | Type | Dual Rated, Chamfered Barrel |
| Conductor Type | Aluminum and Copper | Conductor Size | 4/0 AWG |
| Die Code | 467 | Length | 3.07 in |
| Material | Aluminum Alloy | Series | ASN |
| Voltage Rating | 35000 V | Temperature Rating | 90 °C |
| Finish | Electro-Tin Plated | Color | Ruby |
| Dimensions | 0.553 in ID x 0.854 in OD | Standards | UL 486A/B, UL File Number E6207, CSA File Number LR29601, RoHS Compliant |
| Application | Use in Circuits Rated 35 kV or Less, Proper High Voltage Spacing and Insulation Techniques must be used | UPC | 783669184792 |
Packages
| 10 - UNIT - (10) |