ILSCO CANADA UCS-1/0 COMPRESS SLEEVE ALUMCONDUCT 1/0
Description
Aluminum Utility Compression Sleeve with dual rated, conductor size 1/0.
Specifications
Brand Name | Ilsco | Item Name | Compression Sleeve |
Type | Dual Rated, Type UCS, Utility | Conductor Type | Aluminum/Copper |
Conductor Size | 1/0 AWG | Die Code | 9 |
Length | 3 in | Material | Aluminum |
Voltage Rating | 600 V | Temperature Rating | 90 °C |
Specifications | 27/64 in ID x 41/64 in OD, Chamfered Barrel | For Use With | BG, 5/8, 8A Dies |
Standards | RoHS Compliant |
Packages
100 - UNIT - (100) |