
ABB CS68 3-4 str., 2 sol. Blackburn® Aluminum Service Entrance Compression Splice, Orange
Description
BLACKBURN® aluminium service entrance compression splice. Provides high-conductivity. Easy cable insertion. Prevents oxidation and keeps out moisture. Comply with ANSI C119.4 when properly installed on aluminium to aluminium or aluminium to copper conductors. RUS accepted.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Service Entrance Splice | Type | Basic, Non-Insulated |
Conductor Size | 4-6/1 AWG, 7/1 AWG ACSR, 4-3 AWG Stranded, 2 AWG Solid, 4-6/1 AWG, 7/1 AWG ACSR, 4-3 AWG Stranded, 2 AWG Solid | Length | 2 in |
Material | Aluminum | Connector Type | Compression |
Color | Orange | For Use With | Al/St-Cables |
Standards | RUS, ANSI C119.4 Approved | Application | For Service Entrances for Combinations of Aluminum-to-Aluminum or Aluminum-to-Copper Conductors |
UPC | 783786100989 |
Packages
1 - UNIT - 1 | 100 - UNIT = 100 | 800 - UNIT = 800 | 2400 - UNIT - 24000 |