Abbotsford
tabcs72

ABB CS72 1-2 str. Homac® Blackburn® Aluminum Service Entrance Compression Splice, Red

Price $3.6595 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CS72

Description

BLACKBURN® aluminium service entrance compression splice. Provides high-conductivity. Easy cable insertion. Prevents oxidation and keeps out moisture. Comply with ANSI C119.4 when properly installed on aluminium to aluminium or aluminium to copper conductors. RUS accepted.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Service Entrance Splice Type Basic, Non-Insulated
Conductor Size 2-6/1 AWG, 7/1 AWG ACSR (End A), 2 -1 AWG Stranded, 4-6/1 AWG, 7/1 AWG ACSR, 4-3 AWG Stranded, 2 AWG Solid Length 2 in
Material Aluminum Connector Type Compression
Color Red For Use With Al/St-Cables
Standards RUS, ANSI C119.4 Approved Application For Service Entrances for Combinations of Aluminum-to-Aluminum or Aluminum-to-Copper Conductors
UPC 783786100606

Packages

1 - UNIT - 1 100 - UNIT = 100 800 - UNIT = 800 2400 - UNIT - 24000