
ABB 2-3/4 inch 8 Str., 6 Sol. Blackburn Insulated Aluminum Service Entrance Compression Splice, Green
Description
BLACKBURN® Insulated aluminium service entrance splice, U 5/8 inch die series. Provides high-conductivity. Easy cable insertion. Resist installing tool pressure and provide reliable 600V insulation. Prevents oxidation and keeps out moisture. Easy identi¿cation for easy installation.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Short Sleeve Service Entrance Splice | Type | Standard Version, 1-Branch |
Conductor Size | 8-6 AWG, 8 AWG Stranded, 6 AWG Solid, 8 AWG Stranded, 6 AWG Solid | Length | 2-25/32 in |
Material | Aluminum | Connector Type | Compression, Parallel |
Color | Green | Standards | RUS, ANSI C119.4 Approved |
Application | For Solid Cores and for Standard Conductor Splice | UPC | 783786102334 |
Packages
1 - UNIT - 1 | 100 - UNIT = 100 | 500 - UNIT = 500 | 1500 - UNIT - 15000 |