Abbotsford
tabics641

ABB 2 3/4 inch 6 Str. 4 Sol. Blackburn Aluminum Service Entrance Compression Splice for Wire, Blue

Price $5.3996 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:ICS64-1

Description

BLACKBURN® Insulated aluminium service entrance splice, U 5/8 inch die series. Provides high-conductivity. Easy cable insertion. Resist installing tool pressure and provide reliable 600V insulation. Prevents oxidation and keeps out moisture. Easy identi¿cation for easy installation.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Short Sleeve Service Entrance Splice Type Insulated, Standard
Conductor Type ACSR, Stranded, Solid Conductor Size 6 AWG ACSR, 6 AWG Stranded, 4 AWG Solid (End A), 6 AWG ACSR, 6 AWG Stranded, 4 AWG Solid (End B)
Length 2-25/32 in Material Aluminum
Connector Type Crimp/Compression, Parallel Standards RUS Accepted, Complies with ANSI C119.4 When Properly Installed on Aluminum-to-Aluminum or Aluminum-to-Copper Conductors
Application Solid Cores, Stranded Conductors UPC 783786102365

Packages

1 - UNIT - 1 100 - UNIT = 100 500 - UNIT = 500 3000 - UNIT - 30000