![tabics671](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/139421397.jpg?preset=medium)
ABB 2 3/4 inch 3-4 Str. 2 Sol. Blackburn Aluminum Service Entrance Compression Splice, Blue
Description
BLACKBURN® Insulated aluminium service entrance splice, U 5/8 inch die series. Provides high-conductivity. Easy cable insertion. Resist installing tool pressure and provide reliable 600V insulation. Prevents oxidation and keeps out moisture. Easy identi¿cation for easy installation.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Short Sleeve Service Entrance Splice | Type | Standard |
Conductor Type | ACSR, Stranded, Solid | Conductor Size | 4 AWG ACSR (End A), 3-4 AWG Stranded, 2 AWG Solid (End B), 6 AWG ACSR, 6 AWG Stranded, 4 AWG Solid |
Length | 2-25/32 in | Material | Aluminum |
Connector Type | Compression, Parallel | Voltage Rating | 600 V |
Standards | ANSI C119.4, RUS Approved | Application | Aluminum-to-Aluminum or Aluminum-to-Copper Conductors, Round, Solid Core and Stranded Conductors |
UPC | 783786102396 |
Packages
1 - UNIT - 1 | 100 - UNIT = 100 | 500 - UNIT = 500 | 1600 - UNIT = 16000 |