![tabics721](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/139421397.jpg?preset=medium)
ABB 2 3/4 inch 1-2 Str. Blackburn Insulated Aluminum Service Entrance Compression Splice, Red
Description
BLACKBURN® Service entrance splice provides high-conductivity. Resist installing tool pressure and provide reliable 600V insulation. Prevents oxidation and keeps out moisture. Simplifies installation. Comply with ANSI C119.4 when properly installed on aluminium-to-aluminium or aluminium-to-copper conductors.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Service Entrance Splice | Type | Compression Splice Service Entrance |
Conductor Size | 2-1 AWG, 2 AWG ACSR, 2-1 AWG Stranded (End A), 4 AWG ACSR, 4-3 AWG Stranded, 2 AWG Solid (End B) | Length | 2-25/32 in |
Material | Aluminum | Connector Type | Compression, Parallel |
Voltage Rating | 600 V | Standards | RUS Accepted, ANSI C119.4 |
Application | For Standard Conductor Splice | UPC | 783786102440 |
Packages
1 - UNIT - 1 | 100 - UNIT = 100 | 500 - UNIT = 500 | 1500 - UNIT - 15000 |