
ABB 2 3/4 inch 1-2 Str. Blackburn Insulated Aluminum Service Entrance Compression Splice, Red
Description
BLACKBURN® Insulated aluminium service entrance splice, U 5/8 inch die series. Provides high-conductivity. Easy cable insertion. Resist installing tool pressure and provide reliable 600V insulation. Prevents oxidation and keeps out moisture. Easy identi¿cation for easy installation.
Specifications
Brand Name | ABB | Sub Brand | Blackburn® |
Item Name | Short Sleeve Service Entrance Compression Splice | Type | Standard Version |
Conductor Type | ACSR, Stranded | Conductor Size | 2 AWG ACSR, 2-1 AWG Stranded (End A), 2 AWG ACSR, 2-1 AWG Stranded (End B) |
Length | 2-25/32 in | Material | Aluminum |
Connector Type | Compression, Parallel | Voltage Rating | 600 V |
Color | Red | Standards | RUS Accepted, Complies with ANSI C119.4 When Properly Installed on Aluminum-to-Aluminum or Aluminum-to-Copper Conductors |
Application | For Standard Conductor, Solid Cores | UPC | 783786102457 |
Packages
1 - UNIT - 1 | 100 - UNIT = 100 | 500 - UNIT = 500 | 3000 - UNIT - 30000 |