Abbotsford
tabics771

ABB 2 3/4 inch 1/0 Str. Blackburn Insulated Aluminum Service Entrance Compression Splice, Yellow

Price $3.1742 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:ICS77-1

Description

BLACKBURN® Insulated aluminium service entrance splice, U 5/8 inch die series. Provides high-conductivity. Easy cable insertion. Resist installing tool pressure and provide reliable 600V insulation. Prevents oxidation and keeps out moisture. Easy identi¿cation for easy installation.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Short Sleeve Service Entrance Compression Splice Type Standard Version
Conductor Type ACSR, Stranded Conductor Size 1/0 AWG ACSR, 1/0 AWG (End A), 2 AWG ACSR, 2-1 AWG Stranded (End B)
Length 2-25/32 in Material Aluminum
Connector Type Compression, Parallel Voltage Rating 600 V
Color Yellow Standards RUS Accepted, Complies with ANSI C119.4 When Properly Installed on Aluminum-to-Aluminum or Aluminum-to-Copper Conductors
Application For Standard Conductor UPC 783786102495

Packages

1 - UNIT - 1 100 - UNIT = 100 500 - UNIT = 500 1600 - UNIT = 16000