Abbotsford
tabics781

ABB 2 3/4 inch 1/0 Str. Blackburn Insulated Aluminum Service Entrance Compression Splice, Yellow

Price $3.1742 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:ICS78-1

Description

BLACKBURN® Insulated aluminium service entrance splice, U 5/8 inch die series. Provides high-conductivity. Easy cable insertion. Resist installing tool pressure and provide reliable 600V insulation. Prevents oxidation and keeps out moisture. Easy identi¿cation for easy installation.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Service Entrance Splice Type Short
Conductor Size 1/0 AWG ACSR, 1/0 AWG (End A), 1/0 AWG STR (End B) Length 2.78 in
Material Aluminum Connector Type Compression, Parallel
Dimensions 2-25/32 in Standards RUS Accepted
Application Standard Conductor Splice UPC 783786102501

Packages

1 - UNIT - 1 100 - UNIT = 100 500 - UNIT = 500 1500 - UNIT - 15000